Shop KRAFT TOOL
See all product information
Create Account
Sealcoat Brush Head, 36", Straight
- Mfr # GG848
- Zoro # G7128799
product price:Â
$
64.89
/ea
Key Features
Brush Type
Sealcoat Brush
Push or Pull Function
Pull, Push
Bristle or Blade Material
Polyester
Includes
Replaceable Strip
Blade Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG848
- Zoro #
- G7128799
- UPC #
- 765139459890
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Compatible with Broom Thread Handles or Adapters
- Bristle or Blade Width
- 36 in
Details
- Item
- Sealcoat Brush w/Threaded Handle,36 in
- Brush Type
- Sealcoat Brush
- Push or Pull Function
- Pull, Push
- Bristle or Blade Material
- Polyester
- Includes
- Replaceable Strip
- Blade Shape
- Straight
- Product Type
- Sealcoat Brush with Threaded Handle Adapter
- Body Material
- Aluminum
- Features
- Compatible with Broom Thread Handles or Adapters
Description
Asphalt Brooms, Squeegees, and Rakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.