Zoro Homepage

Sealcoat Squeegee, 24", Straight

  • Mfr # GG844

  • Zoro # G510993844


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Handle Length
7 ft
Features
Blade Withstands Temperatures Up to 220 Degrees F, Square Edge Cleans Surface or Applies Sealant
Includes
Braces, Replaceable Blade
Push or Pull Function
Pull
Bristle or Blade Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG844
Zoro #
G510993844
UPC #
765139327922
Country of Origin
United States

Dimensions

Handle Length
7 ft
Bristle or Blade Width
24 in

Details

Item
Sealcoat Squeegee
Features
Blade Withstands Temperatures Up to 220 Degrees F, Square Edge Cleans Surface or Applies Sealant
Includes
Braces, Replaceable Blade
Push or Pull Function
Pull
Bristle or Blade Material
Neoprene
Product Type
Squeegee
Blade Shape
Straight
Body Material
Aluminum

Description

Asphalt Brooms, Squeegees, and Rakes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.