Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealcoat Squeegee, 24", Straight

  • Mfr # GG844RE

  • Zoro # G310993839


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Handle Length
7 ft
Features
Blade Withstands Temperatures Up to 220 Degrees F, Rounded Blade Edge
Includes
Braces, Replaceable Blade
Blade Shape
Straight
Push or Pull Function
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG844RE
Zoro #
G310993839
UPC #
765139454475
Country of Origin
United States

Dimensions

Handle Length
7 ft
Bristle or Blade Width
24 in

Details

Item
Sealcoat Squeegee
Features
Blade Withstands Temperatures Up to 220 Degrees F, Rounded Blade Edge
Includes
Braces, Replaceable Blade
Blade Shape
Straight
Push or Pull Function
Pull
Body Material
Aluminum
Product Type
Squeegee
Bristle or Blade Material
Neoprene

Description

Asphalt Brooms, Squeegees, and Rakes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.