Zoro Homepage

Sidewalk Edger, Blue Stl/Wood, 3/8 Radius

  • Mfr # CF573

  • Zoro # G5067447


product price: $13.99
/ea

Key Features

Type
Hand Held
Length
6 in
Width
4 in
Material
Blue Steel
Blade Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF573
Zoro #
G5067447
UPC #
765139605730
Country of Origin
United States

Dimensions

Length
6 in
Width
4 in
Blade Width
4 in
Radius
3/8 in
Handle Dia.
1 5/16 in
Blade Length
6 in
Handle Length
4 1/2 in
Curve Radius
3/8 in
Lip Length
3/8 in

Details

Item
Concrete Sidewalk Edger
Type
Hand Held
Material
Blue Steel
Blade Material
Blue Steel
Lip
3/8 in
Characteristics
Light-weight, Flexible, Tempered
Handle
Wood
Handle Material
Wood
Product Type
Edger

Description

Concrete Sidewalk Edger, Blade Length 6 in, Blade Material Blue Steel, Blade Width 4 in, Curve Radius 3/8 in, Groove Depth Not Applicable, Groove Width Not Applicable, Handle Length 4 1/2 in, Handle Material Wood, Lip Length 3/8 in, Product Type Edger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.