Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soffit Square, Steel, 8in. L x 1in. W

  • Mfr # DW242

  • Zoro # G9038522


product price: $23.55
/ea

Key Features

Material
Steel
Features
2 in W Notch
Finish
Polished
Size
12 in L x 8 in W
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW242
Zoro #
G9038522
UPC #
765139445572
Country of Origin
United States

Dimensions

Size
12 in L x 8 in W
Tongue Size
12 in L x 1-1/2 in W
Body Size
8 in L x 1 in W
Base Length
8 in
Thickness
0.06 in
Base Width
1 in
Blade Length
12 in
Blade Width
1 1/2 in

Details

Item
Soffit Square
Material
Steel
Features
2 in W Notch
Finish
Polished
Number of Pieces
1
Graduations
1/8 in
Use With
Metal Stud Framing
Blade Material
Steel
Square Type
Soffit Square
System of Measurement
SAE
Specialized Scales
Reverse Reading
Square Color
Gray
Edge Style
Square
Base Material
Steel
Graduation Marks - Blade
1/8 in
Graduation Marks - Base
1/8 in
Graduation Color
Black
Numeric Marks
Inches
Coating
Anti-Rust
Graduation Mark Style
Etched

Description

Soffit Square, Base Length 8 in, Base Width 1 in, Blade Length 12 in, Blade Width 1 1/2 in, Blade Material Steel, Graduation Mark Style Etched, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, Specialized Scales Reverse Reading, Base Material Steel, System of Measurement SAE, Square Type Soffit Square, Coating Anti-Rust, Edge Style Square, Finish Polished, Graduation Color Black, Thickness 0.06 in, Numeric Marks Inches, Square Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.