Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Laminated Canvas-R, 12"x3-1/2"

  • Mfr # CF503PF

  • Zoro # G6066530


product price: $33.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF503PF
Zoro #
G6066530
UPC #
765139347272
Country of Origin
United States

Details

Item
Square End Laminated Canvas-R,12"x3-1/2"

Description

Concrete Float, Backing Material Not Applicable, Blade Material Laminated Canvas-Resin, Blade Shape Square, Blade Thickness 0.38 in, Compatible Primary Material Concrete, Features Broken-In, Handle Length 9 3/4 in, Handle Material ProForm, Included Hardware Handle, Overall Length 12 in, Overall Width 3 1/2 in, Tapered Width - Minimum 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.