Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Magnesium Hand F, 12" x 3-1/4"

  • Mfr # CF012

  • Zoro # G6066479


product price: $24.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF012
Zoro #
G6066479
UPC #
765139600124
Country of Origin
United States

Details

Item
Square End Magnesium Hand F,12" x 3-1/4"

Description

Concrete Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Square, Compatible Primary Material Concrete, Features Beveled Edge, Broken-In, Lightweight, Handle Length 9 3/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 12 in, Overall Width 3 1/4 in, Tapered Width - Minimum 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.