Zoro Homepage

Squeegee Trowel, 18 in, Rubber Blade

  • Mfr # GG244

  • Zoro # G5067693


product price: $22.65
/ea

Key Features

Features
Flexible, Hang Hole
Length (In.)
18 in
Handle Material
ProForm
Material
Rubber Blade
Application
For Concrete Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG244
Zoro #
G5067693
UPC #
765139442397
Country of Origin
United States

Dimensions

Length (In.)
18 in
Handle Dia. (In.)
1 5/64 in
Handle Length (In.)
7 in
Blade Length
18 in

Details

Item
Squeegee Trowel
Features
Flexible, Hang Hole
Handle Material
ProForm
Material
Rubber Blade
Application
For Concrete Repair
Handle
ProForm(R) Soft Grip
Product Type
Squeegee Trowel
Compatible Primary Material
Concrete, Drywall

Description

Squeegee Trowel, Blade Length 18 in, Compatible Primary Material Concrete, Drywall, Features Flexible, Hang Hole, Handle Material ProForm, Product Type Squeegee Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.