Squeegee Trowel, 22 in, Rubber Blade
Mfr # GG246
Zoro # G5067702
product price: $28.15
/eaKey Features
Features
Hang Hole
Length (In.)
22 in
Handle Material
ProForm
Material
Rubber Blade
Application
For Concrete Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GG246
Zoro #
G5067702
UPC #
765139442458
Country of Origin
United States
Dimensions
Length (In.)
22 in
Handle Dia. (In.)
1 5/64 in
Handle Length (In.)
7 in
Blade Length
22 in
Details
Item
Squeegee Trowel
Features
Hang Hole
Handle Material
ProForm
Material
Rubber Blade
Application
For Concrete Repair
Handle
ProForm(R) Soft Grip
Product Type
Squeegee Trowel
Compatible Primary Material
Concrete, Drywall
Description
Squeegee Trowel, Blade Length 22 in, Compatible Primary Material Concrete, Drywall, Features Hang Hole, Handle Material ProForm, Product Type Squeegee Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.