Zoro Homepage

Stone Chipper, 3" Bit, 1-1/8" dia.

  • Mfr # BL387

  • Zoro # G6491320


product price: $46.19
/ea

Key Features

Abrasive Shank Size
1/8 in
Abrasive Shank Type
1/8"
Product Type
Stone Chipper,3" Bit,1-1/8" dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL387
Zoro #
G6491320
UPC #
765139103878
Country of Origin
United States

Dimensions

Abrasive Shank Size
1/8 in

Details

Item
Stone Chipper,3" Bit,1-1/8" dia.
Abrasive Shank Type
1/8"
Product Type
Stone Chipper,3" Bit,1-1/8" dia.

Description

Stone Chipper,3 In. Bit,1-1/8 In. dia., Abrasive Shank Size 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.