Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stone Pitching Tool, 2" Bit, 7/8" dia.

  • Mfr # BL378

  • Zoro # G6491409


product price: $43.99
/ea

Key Features

Primary Material Application
Masonry
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Shank Type - Machining
Hex
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL378
Zoro #
G6491409
UPC #
765139103786
Country of Origin
United States

Dimensions

Shank Diameter
7/8 in
Shank Length
6 in

Details

Item
Stone Pitching Tool,2" Bit,7/8" dia.
Primary Material Application
Masonry
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Shank Type - Machining
Hex
Cutting Direction
Right Hand
For Tool Type
Hand Stone Pitching Tool

Description

Stone Pitching Tool,2 In. Bit,7/8 In. dia., Hex, Bright (Uncoated), Shank Diameter 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.