Zoro Homepage

Stone Pitching Tool, 3" Bit, 1-1/8" dia.

  • Mfr # BL381

  • Zoro # G6491381


product price: $49.99
/ea

Key Features

Cutting Direction
Right Hand
Shank Type - Machining
Hex
For Tool Type
Hand Stone Pitching Tool
Primary Material Application
Masonry
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL381
Zoro #
G6491381
UPC #
765139103816
Country of Origin
United States

Dimensions

Shank Diameter
1 1/8 in
Shank Length
6 in

Details

Item
Stone Pitching Tool,3" Bit,1-1/8" dia.
Cutting Direction
Right Hand
Shank Type - Machining
Hex
For Tool Type
Hand Stone Pitching Tool
Primary Material Application
Masonry
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel

Description

The Kraft Tool 3" Bit Stone Pitching Tool is the perfect tool for finishing work on your concrete projects. It has a right-hand cut, so you can use it to achieve an attractive finish on slabs and walls. The bright steel cutting edge will stay sharp even after extensive use. Its 1 1/8 in. shank diameter ensures that it fits perfectly into most standard chisels and wedges. With a 6 in. hex shank, this stone pitching tool gives you greater control over your workpiece. It is designed for masonry applications, making it the ideal choice for finishing concrete projects like driveways and sidewalks. The Kraft Tool Stone Pitching Tool is a versatile tool that helps you to create beautiful finishes on concrete surfaces of all kinds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.