Zoro Homepage

Stone Splitting Wedge, 4-3/4x1/2"

  • Mfr # BL389

  • Zoro # G6491305


product price: $20.69
/ea

Key Features

Application
Drill Hole in Stone and Insert Shims
Material
Steel
Overall Length
4 3/4 in
Wedge Type
Splitting Wedge
Includes
2 Shims, Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL389
Zoro #
G6491305
UPC #
765139325324
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in

Details

Application
Drill Hole in Stone and Insert Shims
Item
Splitting Wedge
Material
Steel
Wedge Type
Splitting Wedge
Includes
2 Shims, Wedge

Description

Splitting Wedge, Application Drill Hole in Stone and Insert Shims, Includes 2 Shims, Wedge, Material Steel, Overall Length 4 3/4 in, Wedge Type Splitting Wedge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.