Zoro Homepage

Swaged Handle, Button, 1-3/4 x 72 in, Alum

  • Mfr # CC289S

  • Zoro # G5118967


product price: $30.75
/ea

Key Features

Type
Button
Width (In.)
1 3/4
For Use With
Bull Floats, Fresnos, and All Long Handle Type Construction Tools
Characteristics
Swaged Ends Nest and Snap Together w/Spring Lock Buttons
Length (In.)
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC289S
Zoro #
G5118967
UPC #
765139612837
Country of Origin
United States

Dimensions

Width (In.)
1 3/4
Length (In.)
72
Overall Length
72 in
Overall Width
1 3/4 in

Details

Item
Swaged Handle
Type
Button
For Use With
Bull Floats, Fresnos, and All Long Handle Type Construction Tools
Characteristics
Swaged Ends Nest and Snap Together w/Spring Lock Buttons
Construction
Aluminum
Compatible Product Type
Double Tilt or Single Tilt Action Brackets, Threaded/Clevis Brackets with Adapters
Product Type
Swaged Button Handle
Features
Single Button Clip Secures Connection, Nesting Handle Design
Material
Aluminum

Description

Swaged Handle, Compatible Product Type Double Tilt or Single Tilt Action Brackets, Threaded/Clevis Brackets with Adapters, Features Single Button Clip Secures Connection, Nesting Handle Design, Overall Length 72 in, Overall Width 1 3/4 in, Product Type Swaged Button Handle, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.