Zoro Homepage

Swaged Handle, Button, 1-3/8 x 72 in, Blue

  • Mfr # CC336B

  • Zoro # G5118976


product price: $23.95
/ea

Key Features

Type
Button
Width (In.)
1 3/8
For Use With
Bull Floats, Fresnos, and All Long Handle Type Construction Tools
Length (In.)
72
Construction
Blue Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC336B
Zoro #
G5118976
UPC #
765139326161
Country of Origin
United States

Dimensions

Width (In.)
1 3/8
Length (In.)
72
Overall Length
72 in
Overall Width
1 3/8 in

Details

Item
Swaged Handle
Type
Button
For Use With
Bull Floats, Fresnos, and All Long Handle Type Construction Tools
Construction
Blue Anodized Aluminum
Characteristics
Swaged Ends Nest and Snap Together w/Spring Lock Buttons
Includes
Button Clip
Features
Fits Multiple Handles Without Inserts, Nesting Design, Snap Handle
Material
Aluminum
Compatible with Manufacturer Model Number
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630
Product Type
Swaged Button Handle
Compatible Product Type
Double Tilt Action Float Brackets, Gator Tools(TM) Brackets, Single Tilt Brackets
For Use With Mfr. Model Number
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630
Compatible Manufacturer Part Number
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630
Compatible Manufacturer Model Number
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630
Compatible with Manufacturer Model No.
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630
Compatible with Mfr. Model No.
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630
For Use with Mfr Model Number
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630
Compatible Pump Manufacturer Part Number
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630
Compatible Mfr. Model Number
CC270, CC290, CC294, CC296, CC666, CC696, CC697, GF10330, GF11401, GF11600, GF11630

Description

With this Kraft Tool CC336B Swaged Handle, you can get a secure grip on your projects. The handle is designed to give you more control and make it easier for you to hold the tool in place. Featuring swaged ends that snap together with spring lock buttons, the handle gives you quick access to tools without having to worry about losing them. It has an overall length of 72 in., and a width of 1 3/8 in. The blue anodized aluminum construction makes it durable and corrosion resistant. You will be able to work efficiently with this Swaged Handle from Kraft Tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.