Shop KRAFT TOOL
See all product information
18 in Sweep Face Sweeping Broom, Orange
Mfr # CC195-01
Zoro # G8713041
product price:Â $29.89
/eaKey Features
Sweep Face
18 in
Bristle Length
5 3/4 in
Bristle Material
Polyurethane
Bristle Color
Orange
Block Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC195-01
Zoro #
G8713041
UPC #
765139327656
Country of Origin
United States
Dimensions
Bristle Length
5 3/4 in
Block Width
18 in
Details
Sweep Face
18 in
Bristle Material
Polyurethane
Bristle Color
Orange
Block Material
Wood
Item
Sweeping Broom
Features
Crimped Bristles for Strength
For Use With
Mfr. No. BL432
Broom Grade
Heavy-Duty
Chemical Resistant
Yes
Includes
Broom Only Included
Color
Orange
For Surface Texture
Rough
Handle Connection Type
Tapered, Threaded
Description
Sweeping Broom, Bristle Material Polyurethane, Bristle Color Orange, Block Material Wood, Chemical Resistant Yes, Features Crimped Bristles for Strength, For Use With Mfr. No. BL432, Includes Broom Only Included, Acid Resistant No, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.