Zoro Homepage

Sweeping Broom, Poly, 24" Block

  • Mfr # CC197-01

  • Zoro # G2499381


product price: $50.99
/ea
Sold in multiples of 6 for $305.94

Key Features

Bristle Material
Polyethylene
Bristle Color
Orange
Block Material
Wood
Basic Bristle Material
Polyethylene
Broom Application
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC197-01
Zoro #
G2499381
UPC #
765139327663
Country of Origin
United States

Dimensions

Block Size
24 in
Broom Width
24"
Trim Length
5 3/4 in

Details

Bristle Material
Polyethylene
Bristle Color
Orange
Block Material
Wood
Item
Sweeping Broom
Basic Bristle Material
Polyethylene
Broom Application
Rough
Features
Crimped Bristles for Strength
Broom Connection Type
Tapered, Threaded
For Use With
Mfr. No. BL432
Broom Grade
Heavy-Duty
Chemical Resistant
Yes
Color
Orange
Includes
Broom Only Included

Description

Sweeping Broom, Bristle Material Polyethylene, Bristle Color Orange, Block Material Wood, Chemical Resistant Yes, Features Crimped Bristles for Strength, For Use With Mfr. No. BL432, Includes Broom Only Included, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.