Taper, Drywall, 27-7/16in. L x 2-1/8in. W
Mfr # DC402
Zoro # G9038355
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Type
Drywall
Blade Material
Stainless Steel
Blade Type
Adjustable
Blade Width (In.)
2 1/8 in
Handle
Web
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC402
Zoro #
G9038355
UPC #
765139514025
Country of Origin
United States
Dimensions
Blade Width (In.)
2 1/8 in
Handle Dia. (In.)
2 in
Handle Length (In.)
6 1/4 in
Width (In.)
3 1/2 in
Length (In.)
27 7/16 in
Blade Width
2 1/8 in
Overall Length
27 7/16 in
Handle Length
6 1/4 in
Compatible Tape Length - Maximum
500 ft
Overall Width
3 1/2 in
Details
Item
Drywall Taper
Type
Drywall
Blade Material
Stainless Steel
Blade Type
Adjustable
Handle
Web
Characteristics
Hinged Case, Holds 500 ft of Tape
Handle Design
Web
Application
Taping Drywall Joints
Product Type
Drywaller Taper
Handle Material
Canvas
Compound Capacity
63 cu in
Blade Adjustability
Adjustable
Description
Drywall Taper, Blade Adjustability Adjustable, Blade Material Stainless Steel, Blade Width 2 1/8 in, Compatible Tape Length - Maximum 500 ft, Compound Capacity 63 cu in, Handle Material Canvas, Handle Length 6 1/4 in, Overall Length 27 7/16 in, Overall Width 3 1/2 in, Product Type Drywaller Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.