Zoro Homepage

Tapered Hand Darby, Sq, 36 in, Mahogany

  • Mfr # CF237

  • Zoro # G5067291


product price: $69.19
/ea

Key Features

End Type
Square
Width (In.)
2 1/2 to 3 1/2
Thickness (In.)
23/32 in
Material
Mahogany
Handle
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF237
Zoro #
G5067291
UPC #
765139336115
Country of Origin
United States

Dimensions

Length (In.)
36 in
Width (In.)
2 1/2 to 3 1/2
Thickness (In.)
23/32 in
Tapered Width - Minimum
2 1/2 in
Overall Width
3 1/2 in
Handle Length
24 in
Overall Length
36 in
Blade Thickness
0.75 in

Details

Item
Tapered Hand Darby
End Type
Square
Material
Mahogany
Handle
Mahogany
Characteristics
2-Hole Grip
Included Hardware
Handle
Handle Material
Wood
Blade Shape
Square
Blade Material
Mahogany
Compatible Primary Material
Concrete
Features
Broken-In

Description

Tapered Hand Darby, Backing Material Not Applicable, Blade Material Mahogany, Blade Shape Square, Blade Thickness 0.75 in, Compatible Primary Material Concrete, Features Broken-In, Handle Length 24 in, Handle Material Wood, Included Hardware Handle, Overall Length 36 in, Overall Width 3 1/2 in, Tapered Width - Minimum 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.