Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Gray, Nylon, 12 Pockets

  • Mfr # WL102

  • Zoro # G9792036


product price: $55.99
/ea

Key Features

Width
20"
Material
Nylon
Features
Extra Large Opening, Reinforced Bottom
Number of Pieces
2
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL102
Zoro #
G9792036
UPC #
765139446609
Country of Origin
China

Dimensions

Width
20"
Length
20"
Overall Height
13 1/2 in
Overall Depth
20 in
Overall Width
8 1/2 in
Height
8-1/2"
Depth
13-1/2"
Overall Length
20 in
Size
Xl
Shoulder Strap Length
48 in
Interior Depth
5 in
Interior Height
12 in
Interior Width
19 1/2 in

Details

Item
Tool Bag
Color
Black, Gray
Material
Nylon
Features
Extra Large Opening, Reinforced Bottom
Number of Pieces
2
Number of Outside Pockets
6
Number of Inside Pockets
6
Number of Pockets
12
Closure Type
Zipper
Includes
Adjustable Shoulder Straps
Primary Application
General Purpose
Part of a Modular System
Not Part of a Modular System
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Web Strap
Yes
Number of Bags
1
Total Storage Capacity
0.7 cu ft
Bag Style
Wide-Mouth
Number of Shoulder Straps
1
Total Load Capacity
37 lb
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Includes Laptop Pocket
Laptop Pocket Not Included
Includes Keys
Keys Not Included
Strap Material
Nylon

Description

Tool Bag, Bag Style Wide-Mouth, Material Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 13 1/2 in, Overall Depth 20 in, Overall Width 8 1/2 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Gray, Shape Rectangle, Compatible Modular System Not Applicable, Features Extra Large Opening, Reinforced Bottom, Includes Adjustable Shoulder Straps, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2, Number of Inside Pockets 6, Number of Outside Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.