Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Brown, White, Canvas, 1 Pockets

  • Mfr # WL200

  • Zoro # G5067903


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Width
6-1/2"
Material
Canvas
Features
Steel-Hinged Frame, Waterproof Masonite Board
Height
20"
Closure Type
Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL200
Zoro #
G5067903
UPC #
765139912005
Country of Origin
United States

Dimensions

Width
6-1/2"
Height
20"
Overall Height
14 in
Length
20"
Overall Width
20 in
Overall Depth
6 1/2 in
Depth
12"
Overall Length
20 in
Interior Height
13 in
Interior Width
19 in
Interior Depth
8 in

Details

Item
Tool Bag
Color
Brown, White
Material
Canvas
Features
Steel-Hinged Frame, Waterproof Masonite Board
Closure Type
Buckle
Number of Outside Pockets
0
Number of Pockets
1
Number of Pieces
1
Number of Inside Pockets
1
Bag Style
Wide-Mouth
Part of a Modular System
Not Part of a Modular System
Number of Shoulder Straps
0
Reinforced Bottom
Reinforced Bottom Included
Shape
Rectangle
Number of Bags
1
Web Strap
Yes
Primary Application
General Purpose
Total Storage Capacity
1.14 cu ft
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Includes Laptop Pocket
Laptop Pocket Not Included
Includes Keys
Keys Not Included
Strap Material
Leather
Total Load Capacity
37 lb

Description

This Kraft Tool WL200 Steel Hinged Frame Tool Bag is a high-quality, durable bag that will make it easy for you to carry your tools. This tool bag has an overall depth of 6 1/2 in., width of 20 in. and length of 20 in. It features a buckle closure system and a color scheme of brown and white. The canvas material makes this tool bag sturdy, while the leather accents give it a classy look. The Kraft Tool WL200 Steel Hinged Frame Tool Bag is the perfect choice for keeping your tools organised on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.