Vinyl Seam Roller
Mfr # FC542
Zoro # G6484366
product price: $25.19
/eaKey Features
Handle Material
Wood
Product Type
Vinyl Seam Roller
Width
2 1/2 in
Number of Pieces
1
Color
Brown/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC542
Zoro #
G6484366
UPC #
765139443066
Country of Origin
China
Dimensions
Width
2 1/2 in
Length
8 1/2 in
Details
Handle Material
Wood
Item
Vinyl Seam Roller
Product Type
Vinyl Seam Roller
Number of Pieces
1
Color
Brown/Silver
Roller Material
Steel
Description
Vinyl Seam Roller, Product Type Vinyl Seam Roller, Length 8 1/2 in, Width 2 1/2 in, Handle Material Wood, Roller Material Steel, Number of Pieces 1, Color Brown/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.