Wipe Down Knife, Flexible, 5-1/4", Rubber
Mfr # DW453
Zoro # G9038583
product price: $23.39
/eaKey Features
Blade Width
5 1/4 in
Blade Length
6 in
Blade Material
Rubber
Handle Material
Steel
Blade Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW453
Zoro #
G9038583
UPC #
765139504538
Country of Origin
United States
Dimensions
Blade Width
5 1/4 in
Blade Length
6 in
Overall Length
11 in
Handle Length
5 3/4 in
Details
Item
Wipe Down Knife
Blade Material
Rubber
Handle Material
Steel
Blade Type
Adjustable
No. of Edges
2
Color
Black/Silver
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Bent Tubular
Includes
Handle
Number of Pieces
1
Application
Flexible rubber taping and wipe knife for inside 90 degree angles
Features
Adjustable Blade
Blade Flexibility
Flexible
Blade Shape
Bent
Retractable Blade
Not Retractable
Blade Edge Type
Round
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Number of Cutting Edges
2
Description
Wipe Down Knife, Blade Edge Type Round, Blade Flexibility Flexible, Blade Length 6 in, Blade Material Rubber, Blade Shape Bent, Blade Width 5 1/4 in, Features Adjustable Blade, Handle Length 5 3/4 in, Handle Material Steel, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 11 in, Product Type Wipe Down Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.