
All Purpose RTV Silicone Sealant, 10.1 fl oz, Gray
Mfr # KR100EGRASS
Zoro # G609246189
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
Container Size
10.1 fl oz
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KR100EGRASS
Zoro #
G609246189
UPC #
-
Country of Origin
Turkey
Dimensions
Container Size
10.1 fl oz
Details
Item
All Purpose RTV Silicone Sealant
Color
Gray
Description
STRONG ADHESION-With its acetoxy formula, it offers powerful adhesion and is appropriate for use on common non-porous building materials. glass, porcelain, steel etc. Fast drying bathroom caulk resists aging, cracking, and discoloring at the same time.USE IN EVERYWHERE-RTV silicone sealant can be used for a variety of home improvement projects, including sealing around window and doors, DIY applications, bathroom, kitchen and plumbing applications.ELASTIC SILICONE-Our gray silicone sealant is both resilient and flexible. In both low and high temperatures, this cartridge, which is used with a caulking gun, maintains flexibility.HOW TO USE-Ensure that the surface to be sealed is dry, clean, and grease-free. The depth should be much smaller than the width in order to minimize joint deformation. Reducing the depth to half the width of a wide joint is preferable. To spread the silicone caulk on the joint surface and achieve a professional finish, it should be processed with light pressure within 5 minutes of application.COLORFUL SEALANT-You can use the window door caulk in most places with 4 different color options: black, white, gray, and transparent! Don't forget to check our store for other color options.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.