Shop KRAKENBOND
See all product information
Create Account
Aquarium Silicone, Non Toxic, %100 Silicone, 10.1 fl. oz, Clear
- Mfr # KR102YASS
- Zoro # G209246169
product price:Â
$
10.39
/ea
Key Features
Performance Temp. Range
-40°F to 356°F
Sealant Base
100% Silicone / Acetoxy
Application Temp. Range
41°F to 104°F
Full Cure Time
24 Hours (Min. 0.1 in. per day)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KR102YASS
- Zoro #
- G209246169
- UPC #
- -
- Country of Origin
- Türkiye
- Performance Temp. Range
- -40°F to 356°F
- Sealant Base
- 100% Silicone / Acetoxy
- Application Temp. Range
- 41°F to 104°F
- Full Cure Time
- 24 Hours (Min. 0.1 in. per day)
Description
FOR YOUR AQUARIUM - You won't fully appreciate the value of Kraken aquarium silicone sealant until your fish tank begins to leak. A small amount can be used to used to repair any small leak.WATERPROOF BONDING - This non toxic sealant has a waterproof feature and offers strong bonding and excellent adhesion to glass.SUPER ADHESION - Apply our safe silicone sealant to the aquarium to attach pebbles, plants, or other decorations. Does not crack, change color, or shrink because of the strong formula.NONTOXIC FOR FISH - Both freshwater and saltwater fish tanks are suitable for repair. Additionally, its solvent-free, non-toxic formulation is completely safe for fish.FAST CURING - The best option for sealing a glass aquarium with features for rapid curing is Kraken Bond Aquarium Sealer. Once cured, it does not emit any chemicals. Flexible even after curing.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.