Shop KRAKENBOND
See all product information
Create Account
FastCoat Insulation Foam Spray, 27.1 oz, 1 Gun Use Can, 1 Spray Foam Cleaner, 2PK
- Mfr # 1FC1FGC
- Zoro # G709246218
product price:Â
$
39.99
/pk of 2, $20.00/ea
Key Features
Container Size
27.1 oz
Includes
1 Pack + Foam Cleaner
Application Temp. Range
41°F to 86°F
Standards
Class A (ASTM E84 / UL 723)
Coverage
20 bd ft at 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1FC1FGC
- Zoro #
- G709246218
- UPC #
- -
- Country of Origin
- Romania
- Item
- Insulation Foam Spray
- Includes
- 1 Pack + Foam Cleaner
- Application Temp. Range
- 41°F to 86°F
- Standards
- Class A (ASTM E84 / UL 723)
- Coverage
- 20 bd ft at 1 in
- Performance Temp. Range
- -103°F to 239°F
- Insulation Value
- R-5.66 per inch
Dimensions
- Container Size
- 27.1 oz
Description
EASY & STRONG BONDING-Kraken Bond FastCoat Polyurethane Spray Foam is paintable, and has excellent adhesion on most building materials. There are two nozzles to apply. Nozzle A is used for a vertical application that provides wedged spray, and a nozzle named B is for ceiling applications.QUICKLY CURING TIME-You will no longer wait thanks to Kraken Bond FastCoat Polyurethane Spray Foam of strong chemical bonds. Note that gaps and uneven surfaces may cause delayed bonding. Wait 24 hours for a full cure. ***NOTE: Store in a cool, dry location as high temperature and humidity can cause early aging of the substance. Do not store in refrigerator. STORE AWAY FROM CHILDREN AND ANIMALS.UNIQUE SUPER FORMULA-Kraken Bond FastCoat Spray Foam Insulation is the most innovative, easy-to-use, polyurethane-based for high quality heat and sound insulation in the world. Kraken Bond FastCoat Self Expanding Foam designed for professional workers, but it is also ideal for everyday users as well. The R-value measures the thermal resistance of a material. It's 5.66 per inch and thermal insulation value 0.025 W/m.k.HIGH QUALITY MATERIAL-Kraken Bond Foam Gun is made of aluminium material anti-corrosion and wear resistance with PTFE non-stick coated. We cannot talk about luck when using this product. Through its durable material, you don't need another foam gun and you can easily save your money.This insulation foam spray is compatible with all cans but Kraken Bond Foam Gun is perfect for use with Kraken Bond FastCoat Spray Foam Insulation.POWERFUL FORMULA-Kraken Bond Spray Foam Cleaner has a spray activator for removing the fresh PU foam from the surrounding area. It cleans surfaces, clothes, window, and door frames. It is designed especially for cleaning the PU foam gun adapter after the application. This Foam Sealant Remover prevents the foam cure in the spray foam gun adapter. Thus, you don't need another power tool and you can easily save money.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.