Kraken Bond Ultra Grab Heavy Duty Construction Adhesive, Acrylic Dispersion, White, 10.1 oz, 12 Pack
- Mfr # KR310ACS-12
- Zoro # G009246208
Key Features
Specifications
Product Information
- MFR #
- KR310ACS-12
- Zoro #
- G009246208
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Container Size
- 10.1 fl. oz. (Per Cartridge)
Details
- Color
- White
- For Use On Surface Material
- Wood, Concrete, MDF, Plasterboard, Tile, Ceramic, Stone, Polystyrene Foam
- Sealant Base
- Water-Based Acrylic Dispersion
Description
Kraken Bond AA 501 Ultra Grab Construction Adhesive is a pro-grade, water-based acrylic adhesive built to replace nails and screws in construction projects. Designed for contractors and DIYers, this high-tack formula creates an immediate hold between porous and non-porous surfaces. Its gap-filling body makes it ideal for mounting wood trim, plaster ornaments, wall panels, and foam board. Formulated for indoor and outdoor use, this solvent-free, low-odor adhesive delivers permanent strength without shrinking. It cures into a weatherproof, paintable layer that blends seamlessly with surrounding finishes.
- Water-based acrylic dispersion formula provides strong, permanent bonding without hardware.
- Features extreme green strength and high initial tack to hold materials in place quickly.
- Solvent-free, low-odor composition ensures safe indoor and outdoor application.
- Efficiently fills gaps on rough substrates like concrete, brick, plaster, and masonry.
- Withstands service temperatures ranging from 14°F to 158°F.
- Reaches a high shear strength of 995 psi on wooden substrates after full cure.
- Allows quick cleanup with water for excess uncured adhesive.
- Delivers primerless adhesion to wood, MDF, polystyrene foam, tile, marble, stone, and plasterboard.
- Standard 10.1 fl oz cartridge fits conventional caulking guns for easy dispensing.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.