Shop KRAKENBOND
See all product information
Create Account
Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White
- Mfr # KR401WHACS
- Zoro # G109246191
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Performance Temp. Range
-4°F to 176°F
Application Temp. Range
41°F to 104°F
Sealant Base
Siliconized Acrylic Dispersion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KR401WHACS
- Zoro #
- G109246191
- UPC #
- -
- Country of Origin
- Türkiye
- Performance Temp. Range
- -4°F to 176°F
- Application Temp. Range
- 41°F to 104°F
- Sealant Base
- Siliconized Acrylic Dispersion
Description
PREMIUM SILICONIZED - Our siliconized caulk structure can withstand up to 15% movement.WATERPROOF AFTER CURING - In the event of water contact, it retains its shape and provides impermeability due to its waterproof structure and surface adhesion.APPLICATION AREAS - Our white paintable caulk is designed specifically for use on windows, doors, gutters, kitchens, bathrooms, and other surfaces. Due to its flexible formula, it doesn't shrink or crack over time and stays flexible.HOW TO USE - Before applying, the joints need to be clean. Non-porous surfaces do not require primer. You can apply a primer to porous surfaces like concrete, stone, cement, and plaster. After application, immediately use a wet finger or wet tool to smooth the sealant.OVER PAINTABLE - It is easier to improve your home because this adhesive caulk has a structure that can be painted after application. Use Premium Siliconized Acrylic Sealant to make a significant change in your home.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.