Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting ELBOW, 3 1/2", SPxSP, PVC

  • Mfr # 078548

  • Zoro # G415381869


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
ELBOW
Trade Size
3 1/2"
Connection Type
SPxSP
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
078548
Zoro #
G415381869
UPC #
670610078548
Country of Origin
Mexico

Dimensions

Trade Size
3 1/2"

Details

Item
Conduit Fitting
Conduit Fitting Type
ELBOW
Connection Type
SPxSP
Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.