CA-USB3/AAE-50
Mfr # 96-0216050
Zoro # G816487986
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Shielding
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Device Supported
Keyboard, Webcam, Camera, Printer, Mouse
Features
Buffered, Stranded, Active, Plug & Play
Insulation Material
High-density Polyethylene (HDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96-0216050
Zoro #
G816487986
UPC #
7291063093532
Country of Origin
China
Details
Shielding
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Device Supported
Keyboard, Webcam, Camera, Printer, Mouse
Features
Buffered, Stranded, Active, Plug & Play
Insulation Material
High-density Polyethylene (HDPE)
Product Material
Bare Copper
Item
Data Transfer Cable
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 3.0 Type A - Female
Jacket Type
CM
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 3.0 Type A - Female
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.