15-Pin Hd & 3.5Mm Passthrough - White (Discontinued)
- Mfr # 85-70580199
- Zoro # G900414614
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-70580199
Zoro #
G900414614
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.9"
Width
2"
Depth
5.3"
Details
Color
White
Product Type
Faceplate Insert
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.