Zoro Homepage

C-HM/HM/PICO/BL-6

  • Mfr # 97-0132106

  • Zoro # G715718679


product price: $13.35
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Rate
18-Gbit/s
Connection A
HDMI Type A Digital Audio/Video - Male
Features
Consumer Electronics Control (CEC), HDMI Ethernet Channel (HEC), Flexible, HDCP 2.2, x.v.Color, Lip Sync, Extended Display Identification Data (EDID)
Wire Gauge
34 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-0132106
Zoro #
G715718679
UPC #
7291063072032
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Rate
18-Gbit/s
Connection A
HDMI Type A Digital Audio/Video - Male
Features
Consumer Electronics Control (CEC), HDMI Ethernet Channel (HEC), Flexible, HDCP 2.2, x.v.Color, Lip Sync, Extended Display Identification Data (EDID)
Wire Gauge
34 AWG
Color
Blue
Device Supported
Set-top Box, Plasma, Monitor, DVD Player, Audio/Video Device
Cable Type
HDMI
Maximum Resolution
3840 x 2160
Item
A/V Cable
Connection B
HDMI Type A Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.