
C-USB/AB-6: USB 2.0 TYPE A TO
Mfr # 96-0215006
Zoro # G416258931
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Device Supported
Scanner, Computer, Printer
End 2 Connection Type
USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96-0215006
Zoro #
G416258931
UPC #
-
Country of Origin
Unknown
Details
Device Supported
Scanner, Computer, Printer
End 2 Connection Type
USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Features
Crosstalk Protection, EMI/RF Protection, Strain Relief, Noise Reducing, Molded
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Plating
Nickel
Cable Type
USB
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.