Zoro Homepage

HDMI M to HDMI M Cable with Ethernet 15 ft.

  • Mfr # 97-01114015

  • Zoro # G016322759


product price: $42.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-01114015
Zoro #
G016322759
UPC #
-
Country of Origin
China

Description

The C-HM/HM/PRO-15 by KRAMER is a High-Speed HDMI Cable with Ethernet. Supporting resolutions up to 4K60 UHD 4:4:4 this cable was created for advanced equipment that requires high-speed connections, up to 18Gbps, to ensure a HD experience for a top notch audio and visual experience. The Deep Color depths support 24-bit, 30-bit, 36-bit and 48-bit RGB or YCbCr which are used best for multimedia applications or home cinema and surround sound systems. Coupled with a Multi-Channel audio which supports audio stream for external decoding by AV receivers and automatic audio syncing capabilities. Electronics Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity. Features Multi-Channel Audio Support with Automatic Audio Syncing Capabilities High Data Transfer Rate Up to 18Gbps Triple overall shield against EMI/RFI interference 24K gold plated corrosion resistant Specifications Size: 15 ft.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.