
Kramer IR Extender & Repeater - For Infrared Output
Mfr # 30-000490
Zoro # G415086375
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Package Contents
IR Extender & Repeater, Power Supply, (1) IR Receiver with 2m Cable and 3.5mm Mini Jack, (5) IR Emitters with 2m Cables and 3.5mm Mini Jacks.
Height
0.9 in
Width
2 in
Depth
2.6 in
Application
Infrared Output
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-000490
Zoro #
G415086375
UPC #
7291063008680
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.9 in
Width
2 in
Depth
2.6 in
Details
Package Contents
IR Extender & Repeater, Power Supply, (1) IR Receiver with 2m Cable and 3.5mm Mini Jack, (5) IR Emitters with 2m Cables and 3.5mm Mini Jacks.
Item
IR Transmitter/Receiver
Application
Infrared Output
Operating Temp. Range
32 to 104°F
Includes
IR Extender & Repeater, Power Supply, (1) IR Receiver with 2m Cable and 3.5mm Mini Jack, (5) IR Emitters with 2m Cables and 3.5mm Mini Jacks.
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.