Zoro Homepage

Kramer PS-1202 Desktop Power Supply 12V/2A - Desktop - 120 V AC, 230 V AC Input - 12 V DC Output

  • Mfr # 60-000190

  • Zoro # G714876783


product price: $56.99
/ea

Key Features

Mounting
Desktop
Input Voltage
230V AC, 120V AC
Width
3.8 in
Output Voltage
12V DC
Output Current
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-000190
Zoro #
G714876783
UPC #
7291063072353
Country of Origin
China

Dimensions

Width
3.8 in
Depth
2.1 in
Height
1.3 in

Details

Item
Power Supply
Mounting
Desktop
Input Voltage
230V AC, 120V AC
Output Voltage
12V DC
Output Current
2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.