Zoro Homepage

USB2 A EXTENSION CABLE 10.

  • Mfr # 96-02121010

  • Zoro # G516423079


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Connector Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type A - Female
Data Transfer Speed
480-Mbit/s
Features
Molded, Strain Relief, EMI/RF Protection
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-02121010
Zoro #
G516423079
UPC #
7291063042820
Country of Origin
China

Details

Connector Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type A - Female
Data Transfer Speed
480-Mbit/s
Features
Molded, Strain Relief, EMI/RF Protection
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Device Supported
Printer, Camera, Computer, Mouse, Scanner, Peripheral Device, Keyboard
Connector on First End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.