KNC6703 Basketball Hoops Net In Lime Green
- Mfr # KNC6703
- Zoro # G803682561
Key Features
Specifications
Product Information
- MFR #
- KNC6703
- Zoro #
- G803682561
- UPC #
- 713757266703
- Country of Origin
- China
Dimensions
- Width
- 4.3 in
- Depth
- 2.3 in
- Height
- 6.8 in
Details
- Material
- Nylon
- Features
- Weather Resistant, Fade Resistant
- Color
- Lime Green
- Item
- Basketball Net
Description
Krazy Netz 200 Gram Anti-Whip Basketball net color is Lime green. Krazy Netz has developed a unique patented solution that contains a UV-ray protective coating capable of withstanding the toughest impacts of weather. No harsh chemicals are used leaving our environment ECO friendly. Our 200 gram heavy duty nets, have an incredible quality that guarantees a stronger, more durable net that impacts the longevity of their life. The texture is soft to the touch, with a perfect luminescent shine provides a classy look which significantly adds to the one-of-a- kind value. Customers will be thrilled at bringing a touch of character to their home or office with our wide variety of amazing colors.
- Anti-Whip Basketball Nets
- Heavy Duty Nylon
- Fade/Weather Resistant
- Heavy Duty custom dyed net 18-21 inches
- Standard size with 12 loops.
- Easy to install.
- All weather fade-resistant with protective UV coating
- 200 gm. net is stitched using military grade standards
- Color - Lime Green
- Dimension - 18 x 0.25 x 0.25 in.
- Item Weight - 0.45 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.