
#8 Hex Head Cap Screw, Zinc Plated Steel, 2 in L
Mfr # SML-C2 - 50
Zoro # G308219514
product price: $9.85
/eaKey Features
External Hex Drive
System of Measurement
Inch
Thread Size
#8
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SML-C2 - 50
Zoro #
G308219514
UPC #
647096420017
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
Kreg zinc screws are a good choice for a wide variety of indoor projects with limited exposure to the elements Zinc screws provide adequate rust protection and serve as an affordable alternative to our more protective BlueKote and stainless screw varieties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.