Shop KREG
Create Account
DB210 Pocket-Hole Machine, 1/2 to 1-1/2 in Thick Clamping, Aluminum Tabletop
- Mfr # DB210
- Zoro # G804375738
product price:Â
$
561.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB210
- Zoro #
- G804375738
- UPC #
- 647096803353
- Country of Origin
- United States
Description
Built with professionals and hobbyists in mind, the Foreman pocket-hole machine is packed with features that will have you building with twice the speed and half the effort of a standard pocket-hole jig. The Foreman DB210 offers all of the same features and capabilities of our professional-grade machines in a machine that's versatile, portable and extremely affordable. Create pocket holes with amazing speed and accuracy time and time again. Simply pull the large control handle to start the powerful 110 V motor, clamp your workpiece securely in place and raise the drill bit through the table. This simple operation drills a precisely-placed pocket hole at the ideal depth in materials from 1/2 to 11/2 in thick. To ensure ideal pocket hole placement, the Foreman DB210 features a tool-free adjustable fence that positions your workpiece for precise pocket depth and a pair of adjustable, spring-loaded stops that provide repeatable accuracy. Plus, clear markings in the table make it easy to position the fence for your material thickness. The Foreman comes with a standard 3/8 in Kreg stepped drill bit to get you started for materials from 1/2 to 11/2 in thick. It's also compatible with the Kreg Micro-Pocket bit to create more compact pocket holes in thinner stock and the Kreg heavy-duty bit for creating strong joints in 11/2 in and thicker stock. The Foreman's lightweight yet durable construction allows for hassle-free transportation ideal for use in your shop, around your home and on-the-go. Even with this portability, the Foreman still features a large table with ample workspace. You'll love the built-in storage tray the ideal place to store extra bits and accessories, keeping them close-at-hand. The Foreman also includes a dust collection attachment to keep your work area clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.