Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kreg Mini Track Saw Track, 36 In. L KMS7508

Mini Track Saw Track, 36 In. L (Discontinued)

  • Mfr # KMS7508
  • Zoro # G4893165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KMS7508
Zoro #
G4893165
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/4 in
Height
3/8 in

Details

Item
Mini Track Saw Track
For Use With
Router Tables and Kreg 1/2 in Measuring Tape
Features
Accepts Standard 1/4 in Hex Bolt, Cut to Length with Hack Saw

Description

Mini Track Saw Track, For Use With Router Tables and Kreg 1/2 in Measuring Tape, Length 36 in, Width 3/4 in, Height 3/8 in, Features Accepts Standard 1/4 in Hex Bolt, Cut to Length with Hack Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.