Shelf Pin Jig 5 mm X 6 in. L Steel Drill Bit Hex Shank 1 pc

  • Mfr # KMA3215

  • Zoro # G322415213


product price: $23.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMA3215
Zoro #
G322415213
UPC #
647096802509
Country of Origin
United States

Description

This 5mm high-speed steel drill bit replaces the bit that comes with the 5mm Kreg Shelf Pin Jig. Also works with the 1/4" (6mm) Kreg Shelf Pin Jig. This high-speed steel drill bit allows you to drill 5mm shelf-pin holes with the Kreg Shelf Pin Jig. This bit features an ultra-sharp brad-point tip for exact centering and clean cutting, so that you'll get smooth holes for shelf pins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.