Zoro Homepage

Heritage Heavy Duty Hand Cleaner, Fresh Scent, 1 gal

  • Mfr # 09102

  • Zoro # G015140323


product price: $58.25
/ea

Key Features

Depth
4.1 in
Color
White
Width
7.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09102
Zoro #
G015140323
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.1 in
Width
7.45 in

Details

Item
Hand Cleaner
Color
White

Description

Hand cleanser features a powerful, versatile formula to effectively remove a wide range of deeply ingrained and difficult to remove soils. Orange oil extract quickly cuts through soils to make handwashing quicker and easier. Cornmeal scrubbing agent provides natural, nonabrasive cleaning without damaging skin or harming the environment. Fresh citrus scent is pleasant to use and leaves your hands smelling fresh. Jojoba oil and wheat germ oil, a source of Vitamin E, help leave your skin smooth and firm after use. Hand cleanser is designed for SC Johnson Cleanse Heavy Dispensers sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.