Zoro Homepage

Protection Bag Orange - Standard/Medium - 59 x 79.7 x 59 Deployed

  • Mfr # KFB-STANDARD

  • Zoro # G811470587


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
PVC
Width
59 in
Length
79.7 in
Height
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFB-STANDARD
Zoro #
G811470587
UPC #
197644012909
Country of Origin
China

Dimensions

Width
59 in
Length
79.7 in
Height
59 in

Details

Color
Orange
Material
PVC

Description

The Krisis Flood Bags Range:Choose your bagWhether you are a homeowner, renter, a business owner, have a growing family, own mountain bikes and closets of clothing, kitchen tables and chairs, lounges, and irreplaceable mementos. The Krisis Flood Bag keeps dry all indoor home contents and business assets.The Standard Bag is 59x59x78.7The standard Krisis Bag is designed to cater to small to medium sized furniture and personal items.How does the Krisis Flood Bag work?The watertight bags are available in several sizes: Handy, Standard, and Super. Before a flood, simply fill the bag with your goods, zip it up, and leave. This new innovation will save you thousands in avoidable property damage.https://youtu.be/SE8VjzK7vrI?si=thwhg2H7UDf1o7xL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.