
Classic Coffee K-Cups, Medium Roast, 0.33 oz, 48PK
Mfr # 5000346401
Zoro # G615509322
product price: $79.49
/pk 48, $1.66/ea
Free Shipping & Returns
Key Features
Beverage Package Style
K-Cup®
Beverage Flavor
Classic
Kosher
Yes
For Use With
Keurig® K-Cup® System
Beverage Type
Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000346401
Zoro #
G615509322
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Beverage Package Style
K-Cup®
Beverage Flavor
Classic
Kosher
Yes
For Use With
Keurig® K-Cup® System
Beverage Type
Coffee
Item
Coffee K-Cups
Coffee Roast/Tea Type
Medium
Standards
Certified Orthodox Union Kosher
Description
A balanced blend that's easy to love, and boasts bright fruit notes and a clean, sweet finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.