Kranzle 97410719 Industrial Dirt Killer Turbo Nozzle Size 4.0 - Gray

  • Mfr # 97410719

  • Zoro # G104127181


product price:  $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97410719
Zoro #
G104127181
UPC #
857735005448
Country of Origin
China

Description

Make your pressure washer twice as effective by using an Industrial Dirt Killer rotary nozzle. Blast dirt, grime, slime, molds, mildew, etc. off instantly using the Industrial Dirt Killer (IDK) rotary nozzle. Good for the removal of concrete from forms, mud and clay from earth moving equipment, asbestos abatement, graffiti and gun removal, cleaning of hog confinements and farrowing crates, boat cleaning and barnacle removal. Works well on any hard surface. Save chemical, water, time and money. The Industrial Dirt Killer rotary nozzle generates a whirlwind of water droplets so powerful that the imbedded dirt is blown away. These rotary nozzles, which feature a rotating turbine, deliver the punch of a 0° nozzle with a 25° fan - creating five times the cleaning impact of a standard flat tip nozzle - effectively cutting cleaning time in half. Invented many years ago by Josef Kranzle, this nozzle has been copied many times, but never surpassed in quality or cleaning effectiveness. Make sure you properly size the nozzle to get maximum effect. Made by Kranzle. 1/4" female thread.

Features:
  • Spins slower so harder hitting
  • Produces greater impact
  • Used for water blasting
  • Heavy duty cleaning
  • Rated up to 4700 PSI
  • Can handle inlet water up to 180°F
  • Size - 4.0
  • Color - Gray
  • Dimension - 3.9 x 2.5 x 2.5 in.
  • Item Weight - 1.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.