Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kranzle 97410736 Dirt Killer Turbo Nozzle Size 7.0 - Blue

  • Mfr # 97410736

  • Zoro # G404127157


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97410736
Zoro #
G404127157
UPC #
857735005400
Country of Origin
China

Description

Make your pressure washer twice as effective by using a Dirt Killer rotary nozzle. Blast dirt, grime, slime, molds, mildew, etc. off instantly using Dirt Killer (DK) rotary nozzle. Good for the cleaning of crab and lobster pots, cleaning kennels, paint and graffiti removal, removal of mildew from stucco, cleaning concrete, removal of gum from sidewalks, boat cleaning and barnacle removal. Works well on any hard surface. Save chemical, water, time and money. The Dirt Killer rotary nozzle generates a whirlwind of water droplets so powerful that the imbedded dirt is blown away. These rotary nozzles, which feature a rotating turbine, deliver the punch of a 0° nozzle with a 25° fan - creating five times the cleaning impact of a standard flat tip nozzle - effectively cutting cleaning time in half. Invented many years ago by Josef Kranzle, this nozzle has been copied many times, but never surpassed in quality or cleaning effectiveness. Make sure you properly size the nozzle to get maximum effect. Made by Kranzle. 1/4" female thread.

Features:
  • Spins faster
  • Leaves no lines or streaking
  • Used for cleaning hard surfaces
  • Rated up to 3200 PSI
  • Can handle inlet water up to 180°F
  • Size - 7.0
  • Color - Blue
  • Dimension - 3.2 x 1.7 x 1.7 in.
  • Item Weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.