
Kranzle 9741155 Variojet High & Low - Wash & Soap Nozzle Size 4.5 - Yellow
Mfr # 9741155
Zoro # G104127402
product price: $114.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9741155
Zoro #
G104127402
UPC #
857735005608
Country of Origin
China
Description
The Vario-Jet nozzle is an industrial grade, multifunction nozzle that performs the job of five flat tip nozzles. Use it both for soap application and high pressure washing. Push the barrel forward for low pressure soap application. Rotate the barrel of the nozzle to vary the angle of high pressure spray from 0°-35° Make sure you properly size the nozzle to get maximum effect. Made by Kranzle. 1/4" female thread.
Features:- Performs the function of five nozzles
- Soap application and high pressure wash function
- Spray angle varies from zero to thirty five degrees
- Industrial strength construction
- Size - 4.5
- Color - Yellow
- Dimension - 5.5 x 1.4 x 1.4 in.
- Item Weight - 0.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.