This item is Discontinued.

Kränzle Kranzle 98K599TSTG 2200 PSI; 2.5 GPM; 220V; 15A; 1PH Electric Industrial Pressure Washer 98K599TSTG

This item is Discontinued.

Kränzle

Kranzle 98K599TSTG 2200 PSI; 2.5 GPM; 220V; 15A; 1PH Electric Industrial Pressure Washer (Discontinued)

Mfr # 98K599TSTG
Zoro # G904127084
UPC # 857735005097
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98K599TSTG
Zoro #
G904127084
UPC #
857735005097
Country of Origin
China

Description

The K599TSTG cold water electric pressure washer, producing 2,200 PSI at 2.5 GPM, is for industrial and commercial use; perfect for the professional who cleans within a factory or food processing plant, for use in a vehicle wash bay, or on a farm washing animal pens. What distinguishes this Kranzle unit from the competition are the unique capabilities of the Kranzle pump. The Kranzle pump can run dry and bypass longer than its rivals, as proven in independent laboratory tests, making it more durable and reliable than the competition. The K599TSTG, designed for daily use, is equipped with a Kranzle AM industrial grade pump and is powered by a Kranzle 220 volt, 15 amp, single phase, TEFC electric motor with 35' cord and ground fault interrupter (GFI). Special features include auto on/off gun-jet control with 30 second delay combined with a safety shut-down after 20 minutes that prevents accidents and a unique high pressure soap design that delivers 20 percent more cleaning power at tip. Featuring a steel frame with a plastic cover that holds accessories and hose reel, this pressure washer provides a convenient and powerful cleaning package. The K599TSTG comes with all the accessories you need to include: professional gun-jet lance, 65' wire braided hose on a hose reel, gauge, safety coupler screw connections, a knife-jet nozzle for high pressure wash, and for difficult to clean dirt, a hard hitting Dirt Killer turbo nozzle. With a cleaning power rating of 5,500 cleaning units, the K599TSTG provides the professional cleaner the latest in advanced pressure washing technology.

Features:
  • Advanced Kranzle pump design gives multi-hour bypass and run-dry capability preventing accidental pump damage
  • Dirt Killer turbo nozzle doubles cleaning efficiency
  • Unique high pressure soap design delivers 20 percent more cleaning power at tip
  • Auto on/off control at gun jet with 30 second time delay reduces wear and tear on pump
  • 65' wire braided hose on hose reel with safety couplers
  • TEFC 1600 RPM electric 220V, 15A, single phase, motor with GFI
  • Dimension - 31 x 34 x 16 in.
  • Item Weight - 132 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.