This item is Discontinued.

Krnzle Kranzle Therm 1165 Hot Water 2400 PSI 5.0 GPM 220V 25A 3PH Electric Pressure Washer 9800244

This item is Discontinued.

Krnzle

Kranzle Therm 1165 Hot Water 2400 PSI 5.0 GPM 220V 25A 3PH Electric Pressure Washer (Discontinued)

Mfr # 9800244
Zoro # G216378464
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9800244
Zoro #
G216378464
UPC #
-
Country of Origin
China

Description

The Therm 1165TST hot water electric pressure washer, producing 2,400 PSI at 5.0 GPM, is for industrial and commercial use; perfect for the professional who need cleans within a factory or food processing plant, for use in vehicle wash bay, or on a farm, or at rental store to clean equipment returning from rental. The most effective cleaning comes from high pressure water, heat, and detergent applied all at the same time. The 220V, three phase, Therm 1165TST is designed to deliver this powerful cleaning combination. Equipped with the Industrial Dirt Killer turbo nozzle, that provides greatest possible cleaning impact from a pressure washer, high pressure soap, and digitally controlled heated water, the Therm is the ultimate cleaning machine. What distinguishes this Kranzle unit from the competition are the unique capabilities of the Kranzle pump and the uncompromising German quality. The Kranzle pump can run dry and bypass longer than its rivals, as proven in independent laboratory tests, making it more durable and reliable than the competition. The Therm 1165TST, designed for daily use, is equipped with a Kranzle AQ industrial grade pump and is powered by a Kranzle 220 volt, 25 amp, three phase, TEFC electric motor. Special features include auto on/off gun-jet control with 30 second delay combined with a safety shut-down after 20 minutes that prevents accidents and a unique high pressure soap design that delivers 20 percent more cleaning power at tip. The Therm 1165TST uses a down draft style coil-burner assembly that is more efficient than top fed coils found on most other hot water pressure washers. It exceeds European standards for emission and features multiple redundant safety features, to include optical flame monitoring system. Accessories include a professional gun-jet lance, gauge, safety coupler screw connections, a fan nozzle for high pressure wash and an Industrial Dirt Killer turbo nozzle. The 65ft hose on a hose reel makes set up and tear down a snap. With a cleaning power rating of 12,000 cleaning units, the Therm 1165TST provides the professional cleaner the latest in advanced pressure washing technology.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.